Hi-Vis Fleece Lined Bomber Jacket


Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

Fleece lined body.Polyester lined sleeves.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.EN343: 2003 + A1: 2007 class 3.1.RIS-3279-TOM (orange only).Waterproof with fully taped seams.Concealed adjustable hood.Collar high full length zip with studded storm flap.Two reflective bands around the body, sleeves and one over each shoulder.Media pocket.Two front pockets.Inner pocket.Pen pocket on left sleeve.Adjustable cuffs.Part elasticated hem.Branding on lower left chest.

Feature Attributes

Material:
300D PU coated polyester
Colour:
Fluorescent Yellow
Gender:
Men
Product Type:
Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome