Hi-Vis Multi-Function 7-in-1 Jacket


Select
Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Polyester mesh lined.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange and orange/navy only).Outer jacket is waterproof with stitched and taped seams.Windproof.Concealed detachable hood.Full length zip with a studded storm flap.Two reflective bands around the body, sleeves and one over each shoulder.Right chest media and ID pockets.Two D-rings.Left sleeve pocket.Two front patch pockets with studded flaps.Tear release adjustable cuffs.Drawcord hem.Access for decoration.Detachable, reversible two tone hi-vis jacket.300D polyester outer with PU coating.Black diamond quilted reverse on solid yellow and orange - navy reverse on contrast colours.Outer side conforms to EN ISO 20471: 2013 class 2.RIS-3279-TOM (orange and orange/navy only).Collar high front zip.Contrast detachable sleeves with elasticated cuffs.Outer side has two reflective tape bands around the body and one over each shoulder.Media pocket with D-ring on chest.Both sides have two front pockets.

Feature Attributes

Product Type:
Jacket
Gender:
Men