Hi-Vis Orange/Black Softshell Jackets (EN20471)


£27.99 Inc VAT (20%)

See 4 Product Variants
£27.99

Description

These 2 Band & Brace Hi-Vis Soft Shell Jackets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Extremely lightweight and water-repellent, the hi-vis softshell jacket from Halo® offers a breathable and windproof PPE solution. Ideal for wear in windy conditions, the high-quality construction protects against the cold and makes for a durable and comfortable jacket.

Features and Benefits
• Drawstring hem allows for wearer customisation and fit for maximum comfort
• Manufactured from breathable and windproof polyester for durability
• 2 Band & Brace design with reflective tape around the waist, shoulders and back for enhanced visibility
• Full-length zip closure protects the neck in harsh weather conditions
• Internal phone pocket keeps personal phones dry
• Adjustable hook and loop cuffs provide a comfortable fit
• Two zipped side pockets provide ample, secure storage for your personal effects
• Available in yellow or orange to suit your needs

Standards
• Halo® products are BSI tested
• CE Certified
• EN ISO 20471:2013 + A1:2016 Class 3
• RIS-3279-Tom (Orange only)

Notes
• Keep the coat clean to ensure maximum visibility
• For full visibility, keep your coat buttoned at all times

See full description

Feature Attributes

Colour:
Black,Orange
Material:
Polyester
Product Type:
Soft Shell Jacket
Gender:
Unisex
Standards Met:
RIS 3279-TOM,EN20471

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome