Hi-Vis Parka Jackets


£269.99 Inc VAT (20%)

See all variants from £269.99

Description

High-visibility parkas with taped seams and quilted lining.

Features and Benefits:
•Durable and versatile due to the two-way zip closing with storm flap and wind and waterproof construction (according to EN 343)
•Comfortable thanks to the detachable hood, thin quilted lining and detachable lining with fleece in body and quilted sleeves
•Ample storage due to chest pockets with velcro closing and keyring holder, two concealed pockets with zip, one for document/Ipad and one for mobile phone, inside pockets with zip and front pockets with flap
•Additional versatility due to draw cords at the waist and bottom of the jacket, zip in access for back heat seal badges, adjustable cuffs and inside knitted wind-stopper

Typical Applications:
•Outdoor use
•Construction
•Traffic management

Notes:
•Certified for working conditions for 1h at -32°C or 8h at -19°C
•The garment is tested in a 3 layer system together with basic underwear

See full description

Feature Attributes

Material:
Polyester
MFR Part No.:
4818 46
Product Type:
Coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome