Hi-Vis Softshell Jackets

Hi-Vis Softshell Jackets


Select
£54.99 Inc VAT (20%)


See all variants from £54.99

Description

A stylish hi-visibility jacket, which is both water resistant and breathable. Outer fabric fully certified to EN ISO 20471 Class 3, with the orange version meeting GO/ RT3279.

Features and Benefits
• The jacket is constructed in a stretchable softshell fabric that makes it very comfortable to wear and is lined with a micro polar fleece for added warmth when the temperatures drop
• Multiple pockets including mobile phone pocket and a radio loop all add to the functionality of this jacket

Typical Applications
• Wet environments

See full description

Feature Attributes

Colour:
Orange
Type:
Soft Shell Jacket
Standards Met:
GO/ RT3279,EN ISO 20471 Class 3
MFR Part No.:
S424
Product Type:
Soft Shell Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome