Hi-Vis Traffic Jacket


Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

Quilted lining.Fleece lined collar.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.EN343: 2003 + A1: 2007 class 3.1.RIS-3279-TOM (orange only).Waterproof with fully taped seams.Concealed adjustable hood.Collar high full length two way zip with studded storm flap.Two reflective bands around the body, sleeves and one over each shoulder.Media pocket.Two front pockets with reflective piping to the edges of flaps.Two inner pockets.Underarm eyelets.Left sleeve pen pocket.Inner ribbed storm cuffs.Adjustable cuffs.Branded tab on left chest.Access for decoration.

Feature Attributes

Colour:
Fluorescent Yellow
Product Type:
Jacket
Gender:
Men
Material:
300D PU coated polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome