Hi-Vis Two-Tone Motorway Jacket


Select
Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

Quilted padding and nylon lining.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3, EN343 class 3.1.RIS-3279-TOM (orange/navy only).Waterproof with taped seams.Concealed adjustable hood with drawcord.Full length heavy duty zip with studded storm flap.Two reflective bands around the body, sleeves and one over each shoulder.Inner chest pocket.Two front pockets with flaps.Ribbed storm cuffs.

Feature Attributes

Product Type:
Jacket
Gender:
Men