High Vis Premium Softshell Jacket


Select
Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Key Features:
• Adult (Unisex)
• 300gsm
• Windproof & Heat-Insulating Fleece Lining
• Instructions For Use In The 24 Official Languages Of The EU
• Regular Fit
• Two Pockets On The Side, One Chest Pocket With Zipper
• High Visibility Premium Softshell Jacket
• Two 5 Cm Wide Reflective Strips Over The Shoulder
• Hi Visibility Softshell
• Manufacturer Guarantees Reflective Properties According To EN Standard For 25 Washing Cycles At 40 Degrees
• Individually Packed In Polybag
• EN ISO20471:2013, GO/RT/3280
• Equipped With Ean Barcode
• Certified According To EN ISO 20471:2013 + A1:2016
• Orange Also Complies With GO/RT 3279
• 100% Polyester
• Two 5 Cm Wide Reflective Stripes Around The Body

Feature Attributes

Fit:
Regular
Sleeve Cuff:
Adjustable Velcro Cuff
Certification:
EN ISO20471, 2013, GO/RT/3279
Fabric Composition:
100% Polyester
Gender:
Men
Sleeve Type:
Long Sleeve
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome