Jacket Bodywarmer


Select
£59.99 Inc VAT (20%)
Up to 14% off


See all variants from £59.99

Description

Outer Jacket -* Conforms to EN ISO20471 Class 3 High Visibility* Conforms to EN 343 Class 3 Water Penetration Class 1 Air Permeability* Heavyweight PU coated polyester.* Nylon lining.* Concealed hood.* Two-way heavy weight zip with storm flap.* 2 Lower hip pockets with flaps.* Knitted storm cuffs.* Fully taped seams.Inner Bodywarmer - * EN ISO20471 Class 2 High Visibility* PU coating to hi-vis side.* Reversible bodywarmer 'zipout'.* Knitted collar.* Heavy duty zip.* Navy polycotton diamond quilt on reverse. * 2 patch pockets on quilted side.* Fully taped seams.* Reflective Material.

Feature Attributes

Colour:
Saturn Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome