JUBILEE JACKET (ECONOMY)* Concealed hood in collar.* Two-way heavy duty zip front with storm flap* Two lower hip pockets with hook and loop fastening flap.* Grey mesh lining with mobile phone pocket.* Internal zip closure and pen pockets.* Self colour press studs.* Knitted storm cuffs.* Internal wicking strip.* Fully taped seams,* Retro-Reflective tape, twin needle sewn.* EN ISO20471 Class 3 * EN343 Class 3. 3. Breathable.