Maternity Expander for Rosemoor Jacket Hi-Vis Yellow


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

The Women's hi-vis expander seamlessly transforms your existing ROSEMOOR jacket into maternity wear. This innovative accessory ensures expecting mothers stay dry, safe, and visible without the need for a new jacket. The zip-in feature simplifies adaptation, making it a practical solution for mums-to-be without compromising on comfort or style.

Features and Benefits
• Seamlessly integrates with Rosemoor Jacket JL04 for maternity wear
• Hook and loop and stud fastenings ensure a secure fit
• Elasticated bump section allows for comfortable stretch
• Size-adjusting toggles accommodate changing body size
• Full-length storm flap provides wind protection
• LTEC 10K fabric ensures waterproof, windproof, and breathable performance
• Mesh lining enhances comfort and breathability

Typical Applications
• Trades
• Construction
• Warehouse
• Outdoor working

Standards
• EN ISO 20471 Class 3
• EN 343 3:3
• RIS-3279-TOM (orange only)

Notes
• Maternity jacket expander only. ROSEMOOR hi-vis jacket sold separately
• Compatible with the ROSEMOOR hi-vis jacket:
Yellow - RMR9620001F-RMR9620001A
Orange - LWR9623210A-LWR9623210B

See full description

Feature Attributes

Series:
Rosemoor
Colour:
Yellow
Product Type:
Maternity Jacket Expander
Material:
Laminated Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome