Rail Ind Hi-Vis Rainwear Jackets


£29.99 Inc VAT (20%)

See 4 Product Variants
£29.99

Description

300D PU fabric with polyester quilted lining, inner knitted cuff and heavy duty 2-way zip fastening. Concealed hood, two front pockets and inner chest pocket.
Conforms to EN ISO 20471 Class 3, GO/RT 3279 and EN 343 Class 3:1

Feature Attributes

Material:
Polyester
Gender:
Unisex
Product Type:
Jacket
Standards Met:
EN 343 Class 3, 1,EN ISO 20471 Class 3,GO/RT 3279

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome