Rail Industry Hi-Vis Breathable Jacket


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Conforms to EN 471 & GO/RT 3279
Conforms to EN 343 Class 3:3
300D Oxford fabric with PU coating
Polyester mesh lining
Heavy duty zip fastening
Pen pockets & ID pocket
Inner map pocket
Interactive zip - for use with interactive bodywarmer

See full description

Feature Attributes

Type:
Jacket
Colour:
Orange
Standards Met:
EN 471 & GO/RT 3279,EN 343 Class 3:3
Material:
Polyester
Gender:
Unisex
Product Type:
Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome