RT34 Railtrack Breathable Coat


£34.99 Inc VAT (20%)
Up to 5% off

See 2 Product Variants
£34.99

Description

Breathable fabric for extra comfort.
Two-way zip front with studded storm flap.
Detachable drawstring hood.
Drawstring hem.
Two hip pockets with hook-n-loop fastened flaps.
Inside pocket.
Knitted storm cuffs.
PU coated stain resistant fabric.
100% Polyester.

Conforms to: EN471 class 3:2
EN343 class 3:2
EN342 class 3 & GO/RT 3279

Feature Attributes

MFR Part No.:
RT34
Colour:
Orange
Material:
Polyester
Standards Met:
EN342 class 3 & GO/RT 3279,EN471 class 3:2,EN343 class 3:2
Type:
Coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome