S778 Flame Retardant & Anti-static Hi-Vis Coats


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

Flame retardant antistatic jacket featuring two hip bellow pockets with Hook 'n' Loop fastened flaps for valuables. Internal patch pocket and mobile phone pocket, two-way zip front with Hook 'n' Loop storm flap, wicking strip, knitted storm cuffs, drawstring hood and hem and 5cm Hi-Vis Tex reflective tape.

Feature Attributes

Colour:
Yellow
MFR Part No.:
S778
Material:
Cotton,Carbon Fibre,Polyester
Type:
Jacket
Fabric Weight:
135g (Cotton),250g (Polyester) g/m²,g/m²
Standards Met:
EN 533,EN 531 A, B2, C2,GO/RT 3279,EN 343 Class 3:2,EN 1149-3,EN ISO 20471:2013 class 3:2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome