Soft Shell Lightweight Hi-vis Jacket


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

* Hi Vis "Soft Shell" Jacket.* Lightweight & comfortable.* Windproof.* Fleece backed, breathable fabric.* Full length front zip to neck.* 2 Angled zipped hip pockets.* Zipped right breast pocket.* Plain cuffs.* Plain hem.* Retro-reflective tape.* Conforms to EN ISO 20471 Class 3 high visibility

Feature Attributes

Colour:
Saturn Yellow
Height:
200 mm
Width:
370 mm
Length:
550 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome