Tulsa Hi Viz Bomber Jkt


£36.99 Inc VAT (20%)

See 5 Product Variants
£36.99

Description

Key Features:
• Adult (Unisex)
• Hi Visibility Jacket
• CE Marked
• EN ISO20471:2013, GO/RT/3280
• Regular Fit
• Quality & Value
• EN471 Class 3 Compliant
• Heavyweight Nylon Quilt Lining
• EN Approved PU Coated Polyester Fabric
• Tulsa High Visibility Bomber Site Jacket
• 300D PU Coated Polyester
• Fully Waterproof Taped Seams
• Polyester Shell, Polyester Quilt Lining

Feature Attributes

Colour:
Saturn Yellow
Sleeve Type:
Long Sleeve
Product Type:
High Visibilty Bomber Jacket
Fabric:
300D PU Coated Polyester
Sleeve Cuff:
Elasticated Cuff
Fit:
Regular
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome