0
1

Two Tone Arc Woven Jacket


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

* Fire Retardant, Hi Vis, Anti-static, ARC Flash Jacket.* 300gsm 60/40 Modacrylic/cotton blend.* Triple stitch construction.* 2 Lower pockets. * Large qualifying icons on left arm.* EN ISO 13688:2013 - General requirements for protective clothing* EN ISO 20471:2013 Class 3 - Test method for high visibility* EN 1149-3:2004 - Anti Static - Test methods for measurements of charge decay* EN 1149-5:2008 - Anti Static - Material performance and design requirements* EN ISO 11611:2015 (Class 1 A1 A2) - Protective clothing for use in welding* EN ISO 11612:2015 (A1 A2 B1 C1) - Protection against heat and flameARC FLASHIEC 61482-2:2009 - Performance requirements and design requirementsEN 61482-1-2:2007 (Class 1 = 4kA) - Box Arc testingEN 61482-1-1:2009 (ATPV = 10.8 Cal/cm2) - Open Arc testing* Each garment style is independently tested to both box and open ARC standards.* Click ARC production is covered by article 11B certification.

Feature Attributes

Colour:
Saturn Yellow / Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome