Utah Hi Viz Jacket


Select
£36.99 Inc VAT (20%)


See all variants from £36.99

Description

Key Features:
• Adult (Unisex)
• Hi Visibility Jacket
• CE Marked
• EN ISO20471:2013, GO/RT/3280
• Regular Fit
• Quality & Value
• EN471 Class 3 Compliant
• Heavyweight Nylon Quilt Lining
• Fully Waterproof Taped Seams
• Concealed Hood & Storm Cuffs
• Utah High Visibility Site Jacket
• 300D PU Coated Polyester
• EN Approved Pu Coated Polyester Fabric
• Polyester Shell, Polyester Quilt Lining

Feature Attributes

Colour:
Saturn Yellow
Sleeve Type:
Long Sleeve
Product Type:
High Visibility Site Jacket
Sleeve Cuff:
Elasticated Inner Cuff
Fit:
Regular
Certification:
EN ISO20471, 2013, GO/RT/3279
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome