Vesuvius Retardant Jackets


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Flame retardant and anti-static jacket made from PU coated polyester with a breathable lining. featuring reflective tape, 2 way plastic zip with a closing hook and loop storm flap, detachable hood, draw cord with toggles at the waist, adjustable hook and loop strap cuffs and 4 pockets (2 hip envelope pockets with flap, 1 mobile pocket with flap and 1 zipped inner map pocket)

EN ISO 20471:2013 Class 3 (revised standard EN20471), EN343 3:2, EN 533 (revised standard EN14116: 2008), EN1149 & GO/RT 3279

Feature Attributes

Type:
Jacket
Colour:
Orange
MFR Part No.:
FRASMJR
Material:
Polyester
Standards Met:
EN 533 (Revised Standard EN 14116:2008),EN ISO 20471:2013 Class 3 (Revised Standard EN 20471),EN 1149,GO/RT 3279,EN 343 Class 3:2
Product Type:
Flame Retardant Jacket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome