Yellow Hi-Vis Vests, Flame Resistant Finish


£42.99 Inc VAT (20%)

See all variants from £42.99

Description

The Honeywell Class 2 softshell jacket has been designed specifically for women, and consists of three layers to protect and insulate against harsh weather conditions.

Features and Benefits
• All three fabric layers are made from recycled content for a sustainable choice
• Water-resistant outer layer provides a windproof, and breathable membrane for all weathers
• Soft micro-fleece lining is comfortable against the skin
• Zipped front hand pockets with pullers for easy access to convenient storage
• Internal zip-fastened patch pocket for valuables
• Retromax® + premium reflective tape technology provides enhanced visibility

Typical Applications
• Construction Sites
• Industrial
• Trades
• Road working

Standards
• EN ISO 20471 Class 2
• RIS-3279-TOM (orange only)

See full description

Feature Attributes

Material:
Polyester
Standards Met:
EN ISO 20471, 2013 CLASS 2, 2,EN1149,EN 14116 INDEX 1/5H/40
MFR Part No.:
SJL01-Y

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome