00419-860 Safe Classic - Boilersuit with kneepad pockets


£99.99 Inc VAT (20%)

See 8 Product Variants
£99.99

Description

Fluorescent and with reflective tape. The surface treatment makes the product dirt-repellent. Triple stitched seams on sleeves, leg and crotch. Fastening with two-way zip, storm flap and press studs. Chest pocket with flap and press stud. Phone chest pocket with adjustable flap and pen pocket. Front pockets. Inner pocket with zip. Access to trousers from both sides. Back pockets with reinforcement, flap and hook and loop band fastening. Adjustable hammer loop. Thigh pocket with flap and hook and loop band fastening. Ruler pocket. Adjustable kneepad pockets. Sleeve pocket with hook and loop band fastening. Cuffs with press stud fastening. Elastic and pleat in the back. Ventilation under sleeves. We recommend 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type LONG in accordance with EN 14404.

Features & Benefits
- The surface treatment makes the product dirt-repellent and ensures high visibility.
- Durable triple stitched seams that extend the product life.
- Access to trousers underneath from both sides.
- Elastic and pleat in the back.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
- Co-certified for use with MASCOT kneepad type, LONG.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, GO/RT 3279, ONLY colour 14, RIS-3279-TOM, ONLY colour 14

Material Info
- 65% polyester/35% cotton
- Weight: 290 g/m²
- Quality Remark: Twill Do not soak Wash separately The product is certified to retain it qualities with 50 domestic washes or 50 industrial washes The dirt-repellent finish is reactivated by tumble drying according to the washing instructions

See full description

Feature Attributes

Length:
400 mm
Width:
350 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome