15969-948 Safe Light - Bib & Brace with kneepad pockets


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Fluorescent and with reflective tape. Two-toned. Triple stitched seams at leg and crotch. Ergonomically formed trouser leg. Adjustable straps in short, strong elastic with plastic buckles. Large bib pocket with pen opening and flap with hidden press studs. Adjustable waist. Fly with zip. D-ring. Front pockets. Back pockets with flap. Thigh pocket with flap and hidden press studs. Ruler pocket with reinforced opening. Adjustable polyester kneepad pockets. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- As standard in three different leg lengths, so you can choose the best fit and optimal placement of details just for you.
- The dark contrast is placed where the clothing is most exposed to dirt.
- Polyester kneepad pockets with insertion of kneepads from the bottom to avoid dirt collection.
- Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling.
- The product tolerates industrial washing.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group Y, ProWash - EN ISO 15797

Material Info
- 80% polyester/20% cotton
- Weight: 250 g/m²
- Quality Remark: Twill The product is certified to retain its qualities with 50 domestic washes or 50 industrial washes

See full description

Feature Attributes

Gender:
Unisex
Material:
80% Polyester/20% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome