16869-860 Safe Light - Bib & Brace with kneepad pockets


£99.99 Inc VAT (20%)
Up to 13% off

See 33 Product Variants
£99.99

Description

Fluorescent and with reflective tape. The surface treatment makes the product dirt-repellent. Triple stitched seams at leg and crotch. Ergonomically formed trouser leg. Adjustable straps in short, strong elastic with plastic buckles. Large bib pocket with pen opening and flap with hidden press studs. Adjustable waist. Fly with zip. D-ring. Front pockets. Back pockets with flap. Thigh pocket with flap and hidden press studs. Ruler pocket with reinforced opening. Adjustable polyester kneepad pockets. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Adjustable fabric straps, with short strong elastic that provides flexibility and a super fit.
- Polyester kneepad pockets with insertion of kneepads from the bottom to avoid dirt collection.
- The kneepad pocket fabric is coated on the inside, which makes them water repellent.
- Durable triple stitched seams on leg and crotch extend product life.
- As standard in three different leg lengths, so you can choose the best fit and optimal placement of details just for you.
- Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling.
- The product tolerates industrial washing.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group Y, GO/RT 3279, ONLY colour 14, RIS-3279-TOM, ONLY colour 14, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 290 g/m²
- Quality Remark: Twill Do not soak Wash separately The product is certified to retain it qualities with 50 domestic washes or 50 industrial washes The dirt-repellent finish is reactivated by tumble drying according to the washing instructions

See full description

Feature Attributes

Gender:
Unisex
Colour:
Hi-Vis Orange
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome