18869-860 Safe Light - Bib & brace


Select
£83.99 Inc VAT (20%)


See all variants from £83.99

Description

Fluorescent and with reflective tape. The surface treatment makes the product dirt-repellent. Triple stitched seams at leg and crotch. Ergonomically formed trouser leg. Adjustable straps in short, strong elastic with plastic buckles. Large bib pocket with pen opening and flap with hidden press studs. Adjustable waist. Fly with zip. D-ring. Front pockets. Back pockets with flap. Thigh pockets with flap and hidden press studs.

Features & Benefits
- The surface treatment makes the product dirt-repellent and ensures high visibility.
- Adjustable fabric straps, with short strong elastic that provides flexibility and a super fit.
- Button adjustment on the sides for use when changing layers underneath.
- Durable triple stitched seams on leg and crotch extend product life.
- Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group Y, RIS-3279-TOM, ONLY colour 14, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 290 g/m²
- Quality Remark: Twill Do not soak Wash separately The product is certified to retain it qualities with 50 domestic washes or 50 industrial washes The dirt-repellent finish is reactivated by tumble drying according to the washing instructions

Feature Attributes

Colour:
Hi-Vis Orange
Gender:
Unisex
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome