Edge HV Ris Orange Boiler Suits


Select
£359.99 Inc VAT (20%)


See all variants from £359.99

Description

The EDGE HV RIS Orange Boilersuit is a Class 3 High Visibility (Hi Viz) garment designed for the railway industry. This flame-retardant (FR) Class 2 welding boilersuit offers excellent welding performance. It is PFAS-free, non-metallic, and made from a double-weave fabric with a comfort finish on the inside. The garment is compliant with Rail Industry Standard (RIS) specifications and ensures both safety and comfort for wearers in demanding work environments.

Features and Benefits
• Concealed front zip and press stud closing
• Shaped knees with adjustable inside kneepad pockets
• Adjustable waistband

See full description

Feature Attributes

Product Type:
Boilersuit
Colour:
Orange
Standards Met:
EN 61482-2,EN ISO 20471,EN ISO 11612 A1 B1 C1 F1,EN ISO 11611,EN 1149-5
Series:
Edge
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome