Hi-Vis Orange Coverall


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

PCRTBS
Hercules 80% polyester, 20% cotton boilersuit with regular leg. Reflective tape full configuration. Elasticated waist. Zip front fastening. Pockets - 2 chest, 2 slant, 1 rule. To GO/RT 3279 - EN471 Class 3.
Size: medium.

Feature Attributes

Standards Met:
GO/RT 3279 - EN471 Class 3
MFR Part No.:
PCRTBS
Material:
Cotton,Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome