Hi-Vis Poly/Cotton Coverall


Select
Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange only).Water repellent finish.Two reflective bands around the body, arms and lower legs.Two way self colour zip.Two chest pockets with button down flaps.Two front hip pockets.Rear patch pocket.Elasticated action back.Triple stitched seams along inner leg.

Feature Attributes

Gender:
Unisex
Product Type:
Coveralls
Material:
80% polyester/20% cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome