Hi-Vis Waterproof Suit


Select
£19.99 Inc VAT (20%)
4.5% off


See all variants from £19.99

Description

StormDri waterproof 2000mm with taped seams.Windproof.Jacket has full length heavy duty zip with studded storm flap.Integral drawcord hood.Mesh ventilation panel on back.Two front pockets with storm flaps.Elasticated cuffs.Reflective bands around the body and sleeves.Trousers have an elasticated waistband.Side access pockets.Reflective leg bands.Comes in self coloured carry bag.Cut out label.

Feature Attributes

Colour:
Yellow
Product Type:
All in One
Gender:
Men
Material:
100% polyester PVC coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome