Teflon Hi-vis Combat Coverall


£62.99 Inc VAT (20%)

See 5 Product Variants
£62.99

Description

Features:

3M Scotchlite Reflective Tape.
Durable 275gsm 80% Polyester, 20% cotton fabric with twill finish to reduce pulls & snags.
Genuine Teflon coating ensures unrivalled resistance to dirt and grease, whilst offering water repellence in light showers.
Twin needle stitching and bar tacked at stress points for maximum durability.
Triple stitched inseam for added strength.
All pocket flaps have reflective piping detail.
Two lower hip pockets, two Velcro sealed chest pockets, two knee pad pockets (knee pads not included), two thigh pockets and rear pocket with flap.
Elasticated, adjustable cuffs and elasticated waistband at back.
YKK 2-way front zip fastening with concealed studded storm flap.
Suitable for use in the Automotive Industry (Car Safe).

Conforms to the following:
EN471 Class 3:2
GO/RT 3279 | RIS-3279

Feature Attributes

Material:
Polyester,Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome