06004-136 Safe Classic - Shirt


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Fluorescent and with reflective tape. Generous long style. Double stitched seams on sleeves and at the sides. Buttoned placket. Stiffened collar. Chest pockets with flap. Pen holder. Pleat in back with ventilation. Reinforced arm vents. Cuffs with button adjustment.

Features & Benefits
- Generous fit with pleat in the back.
- Ventilation in the back.
- Buttoned placket and stiffened collar.
- Reinforced arm vents.
- Adjustable cuffs.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A

Material Info
- 70% polyester/30% cotton
- Weight: 200 g/m²
- Quality Remark: Twill

Feature Attributes

Length:
450 mm
Colour:
Hi-Vis Orange
Width:
280 mm
Gender:
Unisex
Height:
60 mm
Material:
70% Polyester/30% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome