18281-995 Safe Classic - T-shirt, long-sleeved


£69.99 Inc VAT (20%)
Up to 3% off

See 21 Product Variants
£69.99

Description

Premium. Fluorescent with vertical and horizontal reflective tape. One-tone. Modern fit. Comfortable cotton inner and durable polyester outer. Elastic reflective strips. V-neck. Rib at neck. Neckband. Mesh with ventilation under sleeves.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Extra visibility for the surroundings with vertical and horizontal reflective strips.
- Extra freedom of movement with elastic reflectors.
- Comfortable cotton inner and durable polyester outer.
- Ventilation under the arms.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, EN 13758-2 UPF 40+, RIS-3279-TOM, ONLY colour 14

Material Info
- 50% cotton/50% polyester
- Weight: 140 g/m²
- Quality Remark: Bird's eye pique Shrinkage max 5% The product is certified to retain its qualities with 25 domestic washes

Feature Attributes

Length:
380 mm
Gender:
Unisex
Height:
4 mm
Width:
370 mm
Material:
50% cotton/50% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome