50117-949 Safe Young - Polo shirt


£79.99 Inc VAT (20%)

See all variants from £79.99

Description

Modern fit. Fluorescent and with vertical and oblique, transverse reflective strips. Elastic reflective strips. Two-toned. Ribbed collar. Buttoned placket. Side pocket with storm flap. Mesh with ventilation under sleeves.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Extra freedom of movement with elastic reflectors.
- Jetted hand pocket under the sleeve for storage, e.g., phone or glasses.
- Ribbed collar.
- Ventilation under the arms.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group C

Material Info
- 100% polyester
- Weight: 140 g/m²
- Quality Remark: Bird's eye pique Shrinkage max 5%

Feature Attributes

Length:
450 mm
Width:
250 mm
Height:
35 mm
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome