50130-933 Safe Supreme - Polo shirt


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Premium. Fluorescent with oblique, transverse reflective strips. Two-toned. Modern fit. Comfortable cotton inner and durable polyester outer. Elastic reflective strips. Ribbed collar. Zip at the neck. Mesh with ventilation under sleeves.

Features & Benefits
- Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for the sake of comfort.
- Modern, close fit with great freedom of movement.
- Ventilation under the arms.
- Extra freedom of movement with elastic reflectors.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group C, EN 13758-2 UPF 40+

Material Info
- 50% cotton/50% polyester
- Weight: 170 g/m²
- Quality Remark: Knit fabric Shrinkage max 5% The product is according to EN ISO 20471 certified to retain its qualities with 50 domestic washes

Feature Attributes

Height:
35 mm
Gender:
Unisex
Length:
450 mm
Width:
250 mm
Material:
50% cotton/50% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome