50593-972 Safe Light - Polo shirt


£42.99 Inc VAT (20%)

See 14 Product Variants
£42.99

Description

Premium. Fluorescent with vertical and horizontal reflective tape. Ribbed collar. Neckband. Buttoned placket.

Features & Benefits
- Ribbed collar.
- Additional safety with vertical reflective strips that connect with the horizontal reflectors.
- Reflex stripes are not continuous in the sides to allow for greater freedom of movement.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group C, GO/RT 3279, ONLY colour 14, RIS-3279-TOM, ONLY colour 14

Material Info
- 100% polyester
- Weight: 130 g/m²
- Quality Remark: Bird's eye pique Shrinkage max 5% The product is certified to retain its qualities with 25 domestic washes

Feature Attributes

Gender:
Unisex
Height:
35 mm
Length:
450 mm
Width:
250 mm
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome