50593-976 Safe Light - Polo shirt


£39.99 Inc VAT (20%)

See 7 Product Variants
£39.99

Description

Premium. Fluorescent with vertical and horizontal reflective tape. Ribbed collar. Neckband. Buttoned placket.

Features & Benefits
- Ribbed collar.
- Additional safety with vertical reflective strips that connect with the horizontal reflectors.
- Reflex stripes are not continuous in the sides to allow for greater freedom of movement.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group C

Material Info
- 100% polyester
- Weight: 160 g/m²
- Quality Remark: Bird's eye pique Shrinkage max 5% The product is certified to retain its qualities with 25 domestic washes

Feature Attributes

Width:
280 mm
Height:
60 mm
Colour:
Hi-Vis Red
Length:
450 mm
Gender:
Unisex
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome