Bickleton ISO Class 3 Hi-vis Polo Shirt


£21.99 Inc VAT (20%)
Up to 3.5% off

See 9 Product Variants
£21.99

Description

Product can only be delivered to business address
Fabric: 100% Coolviz Polyester 200gsm Trim Colour: Grey Collar Features: Generous Fit Split-Hem Design, Strategically Positioned Reflective Tape for Optimal Wearer Movement Reflective Tape: Retromax Bands, Reflexite Orange Braces ISO 20471 Class: 3 Length: 73-89cm

Feature Attributes

Fabric Weight:
0.44 kg
Width:
36 cm
Colour:
Hi-Vis Yellow
Length:
27 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome