0
1

Hi-Vis Long Sleeve Polo Shirt, Orange, Rail Spec, Women's Size 16

Order Code: ZT3481517S

£20.99 Inc VAT (20%)


Description

Women's hi-visibility polo shirts.

Features and Benefits:
-Thermally applied reflective tape strips, to aid worker visibility and safety
-Grey collar and cuffs with contrast tipping, plus grey inner placket
-Enhanced comfort due to underarm mesh ventilation and extended back length
-Breathable fabric, certified to SPF rating 50+ ensuring total protection from harmful UV rays

Typical Applications:
-Outdoor work
-Rail work

Notes:
-RIS-3279 (Rail Standard) certified

See full description
Specifications for Hi-Vis Long Sleeve Polo Shirt, Orange, Rail Spec, Women's Size 16
  • MFR Part No.
    PR703
  • Sleeve Type
    Long Sleeve
  • Size
    16
  • Colour
    Orange
  • Gender
    Women
  • Material
    Polyester
  • Standards Met
    EN ISO 20471 Class 2
    RIS-3279 (Rail Standard)
  • Product Type
    Polo Shirts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome