Hi-Vis Long Sleeve Polo Shirt


Select
Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.ANSI/ISEA 107 class 3.2.RIS-3279-TOM (orange only).UPF 35+.Breathable moisture wicking fabric.Grey collar with contrast tipping.Three button placket.Two reflective bands around the body, sleeves and one over each shoulder.Ribbed cuffs with contrast stripes.Side vents.Twin needle hem.

Feature Attributes

Material:
100% polyester
Product Type:
Polo
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome