Hi-Vis Long Sleeve Polo Shirt


Select
Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange only).Contrast ribbed navy collar and cuffs.Three button placket.Two reflective bands around the body, sleeves and one over each shoulder.Twin needle stitching.

Feature Attributes

Gender:
Men
Material:
100% polyester
Product Type:
Polo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome