Hi-Vis Long Sleeve Polo Shirts, Orange


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Women's hi-visibility polo shirts.

Features and Benefits:
-Thermally applied reflective tape strips, to aid worker visibility and safety
-Grey collar and cuffs with contrast tipping, plus grey inner placket
-Enhanced comfort due to underarm mesh ventilation and extended back length
-Breathable fabric, certified to SPF rating 50+ ensuring total protection from harmful UV rays

Typical Applications:
-Outdoor work
-Rail work

Notes:
-RIS-3279 (Rail Standard) certified

See full description

Feature Attributes

MFR Part No.:
PR703
Sleeve Type:
Long Sleeve
Colour:
Orange
Gender:
Women
Material:
Polyester
Standards Met:
EN ISO 20471 Class 2,RIS-3279 (Rail Standard)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome