Hi-Vis Polo Shirt


£17.39 Inc VAT (20%)
Up to 3% off

See 10 Product Variants
£17.39

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.ANSI/ISEA 107 class 2.2.UPF 35+.Grey collar with yellow tipping.Two reflective bands around the body and one over each shoulder.Side vents.Twin needle stitching.

Feature Attributes

Material:
100% polyester
Gender:
Men
Product Type:
Polo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome