Hi-Vis Polo Shirt


Select
Select
£15.39 Inc VAT (20%)
Up to 3.5% off


See all variants from £15.39

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange only).Contrast knitted navy collar and cuffs.Three button placket.Two reflective bands around the body and one over each shoulder.Twin needle stitching.

Feature Attributes

Material:
100% Polyester
Product Type:
Polo
Gender:
Men