Hi-Vis Polo Shirt


Select
Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange only).Grey collar with contrast tipping.Taped neck.Three button placket.Two reflective bands around the body and one over each shoulder.Twin needle stitching.

Feature Attributes

Gender:
Men
Product Type:
Polo
Material:
100% polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome