Hi-Vis Polo Shirts


£21.39 Inc VAT (20%)

See 2 Product Variants
£21.39

Description

The PULSAR® Rail Long Sleeve Polo Shirt is a Class 3 hi-visibility workwear essential, blending safety and comfort seamlessly. With underarm mesh ventilation and moisture-wicking treatment, it keeps wearers cool and dry throughout the workday.

Features and Benefits
• Thermally applied stretchy reflective tape for enhanced visibility
• Added moisture-wicking treatment for increased comfort
• Grey contrast 3-button placket for a stylish touch
• Knitted collar and cuffs for a professional appearance
• Extended back length improving flexibility and maneuverability
• Underarm mesh ventilation for all-day cooling comfort
• A perfect blend of style and functionality for a dynamic workday

Typical Applications
• Rail workers
• Infrastructure and utility maintenance

Standards
• EN ISO 2047 Class 3
• RIS-3279-TOM

Feature Attributes

Standards Met:
EN ISO 2047 Class 3,RIS-3279-TOM
MFR Part No.:
PR470
Sleeve Type:
Long Sleeve
Colour:
Orange
Product Type:
Rail Industry Polo Shirt
Material:
Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome