Hi-Vis T-Shirt


£11.29 Inc VAT (20%)

See 16 Product Variants
£11.29

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange only).Textured breathable fabric.Ribbed collar.Two reflective bands across the front, back and one of each shoulder.Twin needle sleeves and hem.

Feature Attributes

Material:
100% polyester
Gender:
Men
Product Type:
T-Shirt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome