Hi-Vis Two-Tone Polo Shirt


£17.39 Inc VAT (20%)
3% off

See 5 Product Variants
£17.39

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 1.ANSI/ISEA 107 class 1:2.UPF 35+.Breathable moisture wicking fabric.Contrast ribbed collar with fluorescent stripes.Three button placket.Reflective band around the body and one over each shoulder.Contrast lower body.Side vents.Twin needle stitching.

Feature Attributes

Material:
100% polyester
Colour:
Yellow/Navy
Gender:
Men
Product Type:
Polo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome