High Vis Poloshirt


Select
Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Key Features:
• Hi Visibility Polo Shirt
• Adult (Unisex)
• EN ISO 20471 Compliant
• EN ISO20471:2013, GO/RT/3280
• High Quality Pique Fabric
• Regular Fit
• 240gsm
• Suitable For Transport & Logistics, Events, Construction, Public Authority, Airports & Security
• Soft & Breathable Polyester Fabric
• High Visibility Poloshirt
• 100% Polyester
• Orange Also Complies With GO/RT/3279
• Two 5cm Wide All Round Reflective Stripes
• Two 5cm Wide Reflective Stripes Over The Shoulders

See full description

Feature Attributes

Gender:
Men
Fabric Composition:
100% Polyester
Certification:
EN ISO20471, 2013, GO/RT/3279
Fabric:
Pique
Product Type:
High Visibilty Polo Shirt
Sleeve Type:
Short Sleeve
More attributes