High Vis T-Shirt


Select
Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Key Features:
• Adult (Unisex)
• High Quality Micro Polyester
• EN ISO 20471 Compliant
• EN ISO20471:2013, GO/RT/3280
• Hi Visibility T-Shirt
• Regular Fit
• Two 5cm Wide Reflective Stripes Over The Shoulders
• Suitable For Transport & Logistics, Events, Construction, Public Authority, Airports & Security
• Soft & Breathable Polyester Fabric, Naturally Wicking
• Birds Eye Mesh
• 100% Polyester
• Orange Also Complies With GO/RT/3279
• Two 5cm Wide All Round Reflective Stripes
• High Visibility T-Shirt
• 160gsm

See full description

Feature Attributes

Certification:
EN ISO20471, 2013, GO/RT/3279
Gender:
Men
Product Type:
High Visibility T-Shirt
Fabric Composition:
100% Polyester
Fit:
Regular
Fabric:
Birds Eye Mesh
More attributes