Long Sleeved Yellow Polo Shirts


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

The PULSAR® Long Sleeve Polo Shirt is a versatile solution for safety and comfort in demanding work environments. A Class 3 hi-visibility rating and thermally applied stretchy reflective tape ensure visibility in low-light conditions. The professional design, featuring a three-button placket, knitted collar, and cuffs, suits various settings.

Features and Benefits
• The underarm mesh ventilation system keeps wearers cool, making it ideal for physically demanding tasks
• Enhanced with moisture-wicking treatment, this polo shirt manages sweat for added comfort
• The extended back length improves flexibility, making it a reliable choice for industries like construction and traffic management

Typical Applications
• Industrial
• Warehousing
• Outdoor working
• Construction
• Traffic management

Standards
• EN ISO 20471 Class 3

See full description

Feature Attributes

Sleeve Type:
Long Sleeve
Colour:
Yellow
Material:
Polyester
Product Type:
Polo Shirts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome